Menu Search
Flashlights and Lanterns Lantern, 6-Volt Battery, 1 Cells, PAR36 Bulb, ABS Plastic, Beige, 8 W

STREAMLIGHT #45129

LiteBox Lantern, 6-Volt Battery, 1 Cells, PAR36 Bulb, ABS Plastic, Beige, 8 W

SKU #08092645129
Manufacturer Series: Power Failure
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rechargeable Lantern
Number of Cells: 1
Battery Type: 6V
Battery Included: Yes
Bulb: PAR-36
Material: ABS Plastic
Color: Beige

Flashlights and Lanterns: Type - Rechargeable Lantern; Number of Cells - 1; Battery Type - 6-Volt; Battery Included - Yes; Bulb - PAR36; Material - ABS Plastic; Color - Beige; Additional Information - Battery: Lead acid 12.0Ah. Bulb: Halogen, 8W Spot, 80,000 Candle power. AC Cord, DC Vehicle Chargers and Charge/mounting Rack. Shoulder Strap. Power Failure System; Manufacturer Series - LiteBox Power Failure

Additional Info: Battery: Lead acid 12.0Ah. Bulb: Halogen, 8W Spot, 80,000 Candle power. AC Cord, DC Vehicle Chargers and Charge/mounting Rack. Shoulder Strap. Power Failure System