Menu Search
Flashlights and Lanterns Flashlight, Rechargeable, 9.23 in. Length x 1.17 in. Diameter
STREAMLIGHT #75763

Stinger Flashlight, Rechargeable, 9.23 in. Length x 1.17 in. Diameter

SKU # 08092675763 Manufacturer Series: HPL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rechargeable Flashlight
Number of Cells: 3
Battery Type: 3.6 Volt Ni-MH Sub-C, Rechargeable
Bulb: LED
Material: Aluminum Body, Polycarbonate Lens
Dimensions: 9.23 in. L x 1.17 in. Dia
Listings: Meets Applicable European Community Directives

Flashlights and Lanterns: Type - Rechargeable Flashlight; Number of Cells - 3; Battery Type - 3.6 Volt NiMH Sub-C, Rechargeable; Bulb - LED; Material - Aluminum Body, Polycarbonate Lens; Dimensions - 9.23 in. L x 1.17 in. Dia; Listings - Meets Applicable European Community Directives; Additional Information - 120V AC/12V DC ; Manufacturer Series - Stinger HPL

Additional Info: 120V AC/12V DC