Menu Search
STREAMLIGHT #78001

UltraStinger Flashlight, Rechargeable, 11.81 in. Length x 1.07 in. Diameter

SKU # 08092678001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Flashlight
Number of Cells: 5
Battery Type: 6-Volt Ni-Cad Sub-C, Rechargeable
Bulb: LED
Material: Aluminum Body, Polycarbonate Lens
Dimensions: LxDia.: 11.81 x 1.07 in.
Listings: Meets Applicable European Community Directives

Flashlights and Lanterns: Type - Rechargeable Flashlight; Number of Cells - 5; Battery Type - 6-Volt Ni-Cad Sub-C, Rechargeable; Bulb - LED; Material - Aluminum Body, Polycarbonate Lens; Dimensions - 11.81 in. L x 1.07 in. Dia; Listings - Meets Applicable European Community Directives; Manufacturer Series - UltraStinger