Menu Search

STREAMLIGHT #90044

Flashlight, Ni-Cad Battery, 4 Cells, Xenon Bulb, Nylon, Orange, 5.5 W

SKU: 08092690044
Manufacturer Series: Survivor
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rechargeable Flashlight
Number of Cells: 4
Battery Type: Ni-Cad
Battery Included: Yes
Bulb: Xenon
Material: Nylon
Color: Orange
Listings: UL Class I Div. 2
Description
Flashlights and Lanterns: Type - Rechargeable Flashlight; Number of Cells - 4; Battery Type - Ni-Cad; Battery Included - Yes; Bulb - Xenon; Material - Nylon; Color - Orange; Listings - UL Class I Div. 2; Additional Information - Bulb: 5.5W black-dot Xenon. Lens: Lexan. All openings O-ring sealed.; Manufacturer Series - Survivor
Additional Info: Bulb: 5.5W black-dot Xenon. Lens: Lexan. All openings O-ring sealed.