Menu Search
STREAMLIGHT #76500

PolyStinger Flashlight, Ni-Cad Battery, 3 Cells, Xenon Bulb, Polymer Body/Polycarbonate Lens, Black

SKU # 08092676500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Flashlight
Number of Cells: 3
Battery Type: Ni-Cad
Battery Included: Yes
Bulb: Xenon
Material: Polymer Body, Polycarbonate Lens
Color: Black
Listings: UL Class I Division 2

Additional Info: Spot-to-Flood Focus.