Menu Search
Flashlights and Lanterns Flashlight, Ni-Cad Battery, 3 Cells, LED Bulb, Polymer Body/Polycarbonate Lens, Black/Yellow
STREAMLIGHT #76161

PolyStinger Flashlight, Ni-Cad Battery, 3 Cells, LED Bulb, Polymer Body/Polycarbonate Lens, Black/Yellow

SKU # 08092676161
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rechargeable Flashlight
Number of Cells: 3
Battery Type: Ni-Cad
Battery Included: Yes
Bulb: LED
Material: Polymer Body, Polycarbonate Lens
Color: Black/Yellow
Listings: UL Class I Division 2

Flashlights and Lanterns: Type - Rechargeable Flashlight; Number of Cells - 3; Battery Type - Ni-Cad; Battery Included - Yes; Bulb - LED; Material - Polymer Body, Polycarbonate Lens; Color - Black/Yellow; Listings - UL Class I Div. 2; Manufacturer Series - PolyStinger