Menu Search
Flashlights and Lanterns Flashlight, CR123A Battery, 2 Cells, LED Bulb, Aluminum Body/Polycarbonate Lens, Black
STREAMLIGHT #88700

Flashlight, CR123A Battery, 2 Cells, LED Bulb, Aluminum Body/Polycarbonate Lens, Black

SKU # 08092688700 Manufacturer Series: Super Tac
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Utility Flashlight
Number of Cells: 2
Battery Type: CR123A
Battery Included: Yes
Bulb: LED
Material: Aluminum Body, Polycarbonate Lens
Color: Black

Flashlights and Lanterns: Type - Utility Flashlight; Number of Cells - 2; Battery Type - CR123A; Battery Included - Yes; Bulb - LED; Material - Aluminum Body, Polycarbonate Lens; Color - Black; Additional Information - IPX7 Rated Flashlight, Battery: 3V Lithium. High Power C4 White LED. Tailcap Switch. Length: 6.62" Holster Included. Part#: 88700; Manufacturer Series - Super Tac

Additional Info: IPX7 Rated Flashlight, Battery: 3V Lithium. High Power C4 White LED. Tailcap Switch. Length: 6.62" Holster Included. Part#: 88700