STREAMLIGHT #33250

Flashlight, C Battery, 3 Cells, Xenon Bulb, Polymer, Yellow, 1.48 in. dia Body x 8.55 in. L

SKU: 08092633250
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Flashlight
Number of Cells: 3
Battery Type: C
Bulb: Xenon
Material: Polymer
Color: Yellow
Listings: UL Div 1
Description
Flashlights and Lanterns: Type - Waterproof Flashlight; Number of Cells - 3; Battery Type - C; Bulb - Xenon; Material - Polymer; Color - Yellow; Listings - UL Div 1; Additional Information - Tail Cap on/off Switching; Manufacturer Series - Streamlight
Additional Info: Tail Cap on/off Switching