Menu Search
STREAMLIGHT #33202

Flashlight, C Battery, 3 Cells, LED Bulb, Polymer Body/Polycarbonate Lens, Yellow/Black

SKU # 08092633202 Manufacturer Series: 3C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Submersible Flashlight
Number of Cells: 3
Cell Size: C
Battery Included: Yes
Bulb: LED
Material: Polymer Body, Polycarbonate Lens
Color: Yellow/Black
Listings: Class 1 Div 1

Flashlights and Lanterns: Type - Submersible Flashlight; Number of Cells - 3; Battery Type - C; Battery Included - Yes; Bulb - LED; Material - Polymer Body, Polycarbonate Lens; Color - Yellow/Black; Listings - Class 1 Div 1; Additional Information - Clip, White LED; Manufacturer Series - Streamlight 3C

Additional Info: Clip, White LED