You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
STREAMLIGHT #51006

Task-Light Flashlight Body - Black : Lens - Clear - 71468

SKU # 08092651006 Manufacturer Series: Luxeon
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashlight
Number of Cells: 3
Cell Size: AA
Battery Included: 3 AA Batteries
Bulb: LED
Color: Body - Black : Lens - Clear

This light features a super high-flux LED that provides the longevity of an LED with the brightness and range of a conventional bulb. The Luxeon LED is 10 times brighter than a high-intensity LED and will last up to 10 000 hours. Light is constructed of aluminum with a polycarbonate lens and measures 8.6"L X 1.34" Dia. light runs on three AA batteries included.

Additional Info: 8.6" L x 1.34" Diameter