WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
STREAMLIGHT #68251

Flashlight, AA Battery, 4 Cells, Xenon Bulb, Polymer, Yellow, 6.50 in. L x 1.34 in. W x 1.63 Dia

SKU # 08092668251
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Flashlight
Number of Cells: 4
Cell Size: AA
Bulb: Xenon
Material: Polymer
Color: Yellow
Listings: UL Division 1

Flashlights and Lanterns: Type - Waterproof Flashlight; Number of Cells - 4; Battery Type - AA; Bulb - Xenon; Material - Polymer; Color - Yellow; Listings - UL Div 1; Additional Information - Tail Cap on/off Switching; Manufacturer Series - Streamlight

Additional Info: Tail Cap on/off Switching