Flashlight, AA Battery, 4 Cells, (7)LED White Bulb, Polymer Body/Polycarbonate Lens, Black

SKU: 08092668302
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Flashlight
Number of Cells: 4
Battery Type: AA
Battery Included: Yes
Bulb: (7) LED White
Material: Polymer Body, Polycarbonate Lens
Color: Black
Listings: Class 1 Div 1
Manufacturer Series: ProPolymer
Flashlights and Lanterns: Type - Industrial Flashlight; Number of Cells - 4; Battery Type - AA; Battery Included - Yes; Bulb - (7)LED White; Material - Polymer Body, Polycarbonate Lens; Color - Black; Listings - Class 1 Div 1; Additional Information - Length: 6.5"; Manufacturer Series - ProPolymer
Additional Info: Length: 6.5"