Flashlight, AA Battery, 3 Cells, LED Bulb, Aluminum Body/Polycarbonate Lens, Titanium

SKU: 08092651016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Flashlight
Number of Cells: 3
Battery Type: AA
Battery Included: Yes
Bulb: LED
Material: Aluminum Body, Polycarbonate Lens
Color: Titanium
Manufacturer Series: Task-light
Flashlights and Lanterns: Type - Industrial Flashlight; Number of Cells - 3; Battery Type - AA; Battery Included - Yes; Bulb - LED; Material - Aluminum Body, Polycarbonate Lens; Color - Titanium; Additional Information - Length: 8.6". Spot-to-Flood Focus; Manufacturer Series - Task-light
Additional Info: Length: 8.6". Spot-to-Flood Focus