SENSIBLE PRODUCTS #EMF-2

Extendable Magnetic Flashlight LR44

SKU: 78612210038
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Extendable Magnetic Flashlight
Number of Cells: 4
Battery Type: LR44
Battery Included: Yes
Bulb: LED
Description
Flashlights: Type - Extendable Magnetic Flashlight; Number of Cells - 4; Battery Type - LR44; Battery Included - Yes; Bulb - LED; Additional Information - Telescopes: 6.5 to 21 in., Flexible Shaft for Hard-to-Reach Places
Additional Info: Telescopes: 6.5 to 21 in., Flexible Shaft for Hard-to-Reach Places