Penlight (3)LED White, Aluminum, Orange/Blue/Silver

SKU: 01280050661
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Penlight
Number of Cells: 1
Battery Type: AAA
Battery Included: Yes
Bulb: (3) LED White
Material: Aluminum
Color: Orange/Blue/Silver
Flashlights and Lanterns: Type - Penlight; Number of Cells - 1; Battery Type - AAA; Battery Included - Yes; Bulb - (3)LED White; Material - Aluminum; Color - Orange/Blue/Silver; Additional Information - Beam Distance: 36 ft (12 m), Lifetime Warranty, 12 Lights/Case