Industrial Safety Flashlight PR2, Polypropylene, Orange

SKU: 01280045190
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Safety Flashlight
Number of Cells: 2
Battery Type: D
Battery Included: No
Bulb: PR-2
Material: Polypropylene
Color: Orange
Listings: MSHA
Flashlights and Lanterns: Type - Industrial Safety Flashlight; Number of Cells - 2; Battery Type - D; Battery Included - No; Bulb - PR2; Material - Polypropylene; Color - Orange; Listings - MSHA