Menu Search
Flashlights and Lanterns Industrial Flashlight PR2, Polypropylene, Yellow

RAYOVAC #I2D-BC

Industrial Flashlight PR2, Polypropylene, Yellow

SKU #01280045123
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Flashlight
Number of Cells: 2
Cell Size: D
Battery Included: No
Bulb: PR-2
Material: Polypropylene
Color: Yellow

Flashlights and Lanterns: Type - Industrial Flashlight; Number of Cells - 2; Battery Type - D; Battery Included - No; Bulb - PR2; Material - Polypropylene; Color - Yellow