Menu Search
Search
RAYOVAC #DIY3AAA-B

Industrial Flashlight LED, Aluminum/Rubber Body, Polycarbonate Lens, Black

SKU # 01280051557 Manufacturer Series: Indestructible
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Flashlight
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Aluminum/Rubber Body, Polycarbonate Lens
Color: Black

Flashlights and Lanterns: Type - Industrial Flashlight; Number of Cells - 3; Battery Type - AAA; Battery Included - Yes; Bulb - LED; Material - Aluminum/Rubber Body, Polycarbonate Lens; Color - Black; Additional Information - Length: 5.36". Rubber Head and Tail Cap. IPX4, Water Resistant. Modes: High Mode 120 Lumens, Low Mode 19 lumens. Tail Switch Control; Manufacturer Series - Indestructible

Additional Info: Length: 5.36". Rubber Head and Tail Cap. IPX4, Water Resistant. Modes: High Mode 120 Lumens, Low Mode 19 lumens. Tail Switch Control