Menu Search
Search
PRINCETON TEC #LG2-NY

Industrial Handheld Flashlight, Alkaline Battery, 3 Cells

SKU # 79562602260 Manufacturer Series: LEAGUE II
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Handheld Flashlight
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AA
Battery Included: Included
Bulb: Maxbright LED
Light Output: High
Material: Plastic
Color: Neon Yellow
Dimensions: 1.50 in. Dia x 6.00 in. L
Run Time: 10 Hrs
Listings: Class I, II, III, Div. 1, 2, Groups A, B, C, D, E, F, G
Lumens: 150

The first thing you'll notice is the specially designed shape. We contoured the body to fit your hand naturally, reducing or eliminating fatigue during extended use by minimizing the amount of effort necessary to securely grip the light. The result is one