Menu Search
Search
PRINCETON TEC #VIZZ-IND

Headlamp, Alkaline Battery, 3 Cells, Black

SKU # 79562602027 Manufacturer Series: Vizz®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Headlamp
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Included
Bulb: (1) Maxbright LED and (4) Ultrabright LED
Light Output: Spot High, Spot Dim, Flood High, Flood Dim
Color: Black
Run Time: 136 hrs Spot High, 108 hrs Spot Dim/Flood Dim, 104 hrs Flood High
Contents: Rubber Hard Hat Strap, 3M Dual Lock and Standard Nylon Headstrap
Lumens: 420