PELICAN #2400B

Waterproof Flashlight Xenon, ABS Plastic, Yellow

SKU: 78032292019
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Flashlight
Number of Cells: 4
Cell Size: AA
Battery Included: No
Bulb: Xenon
Material: ABS Plastic
Color: Yellow
Listings: Class 1 Div 1
Manufacturer Series: Stealthlite
Description
Flashlights and Lanterns: Type - Waterproof Flashlight; Number of Cells - 4; Battery Type - AA; Battery Included - No; Bulb - Xenon; Material - ABS Plastic; Color - Yellow; Listings - Class 1 Div 1; Additional Information - Submersible to 500 ft. Lamp: Laser spot beam. Includes: Lanyard. Operator: Lock on/off side thumb switch; Manufacturer Series - Stealthlite
Additional Info: Submersible to 500 ft. Lamp: Laser spot beam. Includes: Lanyard. Operator: Lock on/off side thumb switch