Menu Search
Flashlights and Lanterns Submersible Flashlight Yellow/Black
PELICAN #2000B-YEL/BLK-DOW-LOGO

Sabrelite Submersible Flashlight Yellow/Black

SKU # 78032292152
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Submersible Flashlight
Number of Cells: 3
Cell Size: C
Battery Included: No
Color: Yellow/Black

Flashlights and Lanterns: Type - Submersible Flashlight; Number of Cells - 3; Battery Type - C; Battery Included - No; Color - Yellow/Black; Additional Information - Clip, Strap; Manufacturer Series - SabreLite

Additional Info: Clip, Strap