Menu Search
Flashlights and Lanterns Submersible Flashlight Xenon, ABS Plastic, Yellow

PELICAN #2000C/YELLOW

Sabrelite Submersible Flashlight Xenon, ABS Plastic, Yellow

SKU #78032298949
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Submersible Flashlight
Number of Cells: 3
Cell Size: C
Battery Included: No
Bulb: Xenon
Material: ABS Plastic
Color: Yellow

Flashlights and Lanterns: Type - Submersible Flashlight; Number of Cells - 3; Battery Type - C; Battery Included - No; Bulb - Xenon; Material - ABS Plastic; Color - Yellow; Additional Information - Submerisble to 500 ft. Candlepower: 12,000. Includes: Belt Clip, Ring, Lanyard; Manufacturer Series - SabreLite

Additional Info: Submerisble to 500 ft. Candlepower: 12,000. Includes: Belt Clip, Ring, Lanyard