Menu Search
PELICAN #2410-015-245

StealthLite LED Flashlights Yellow AA - 75958

SKU # 01942809903 Manufacturer Series: Recoil
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Flashlight
Number of Cells: 4
Cell Size: AA
Battery Included: Yes
Bulb: LED
Color: Yellow

Pelican StealthLite 2410 LED Flashlight is very popular with firefighters. The unique easy-slide thumb switch is easy to operate even with gloves. The tough resin body is corrosion proof and resistant to extreme temperatures.

Additional Info: Length: 7.00 in., Light Output: 72 lm, Voltage: 6V, Run Time: 7 hr 15 min, Peak Beam Intensity: 2622 cd