PELICAN #1900-BLK

Flashlight Incandescent (Xenon), Xenoy Polymer Body, Polycarbonate Lens, Black

SKU: 78032292005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flashlight
Number of Cells: 2
Battery Type: 3V Alkaline
Cell Size: AAA
Battery Included: 2 AAA Batteries
Bulb: Incandescent (Xenon)
Material: Xenoy Polymer Body, Polycarbonate Lens
Color: Black
Dimensions: 4.09 in. L
Listings: UL Listed Class I, Division 2, Group ABCD, T3C, Class ll, Division 2, Group G, ETLus Class I, Division 1, Group C,D, T3C Conforms to Standard UL 783, IECEx Ex ib e IIC T4 IP67 IEC Ex TSA 06.0021X
Watts: 1.8W
Manufacturer Series: MityLite
Description
MityLite Flashlight; 2 AAA Batteries Cells; 3V Alkaline Battery; Battery Included: 2 AAA Batteries; Incandescent (Xenon) Bulb; Xenoy Polymer Body; Polycarbonate Lens; Black; 4.09 in. L; Listings: UL Listed Class I; Division 2; Group ABCD; T3C; Class ll; D
Additional Info: IPX7 Water Proof