Menu Search
Flashlights and Lanterns Flashlight Body - Yellow : Lens - Clear - 81973

PELICAN #2400-010-245

StealthLite Flashlight Body - Yellow : Lens - Clear - 81973

SKU #01942800575
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flashlight
Number of Cells: 4
Cell Size: AA
Battery Included: 4 AA Batteries
Bulb: Xenon
Color: Body - Yellow : Lens - Clear

Flashlights and Laterns: Type - Flashlight; Number of Cells - 4 AA Batteries; Battery Included - 4 AA Batteries; Bulb - Xenon; Color - Body - Yellow : Lens - Clear; Additional Information - 6.5" L x 1.625" Diameter; Manufacturer Series - StealthLite

Additional Info: 6.5" L x 1.625" Diameter