Menu Search
Flashlights and Lanterns Flashlight Body - Yellow : Lens - Clear - 05125

PELICAN #2010016247

Sabrelite Flashlight Body - Yellow : Lens - Clear - 05125

SKU #01942810677
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flashlight
Number of Cells: 3
Cell Size: C
Bulb: LED
Color: Body - Yellow : Lens - Clear

Flashlights and Laterns: Type - Flashlight; Number of Cells - 3 C Batteries; Bulb - LED; Color - Body - Yellow : Lens - Clear; Additional Information - 32 Lumens: 50 Hour Battery Run Time; Manufacturer Series - SabreLite

Additional Info: 32 Lumens: 50 Hour Battery Run Time