Menu Search
Flashlights and Lanterns Flashlight, 3, AA, Yes, LED, Aluminum, Black, 7.43 in. H x 0.87 in. W x 1.12 in. D

NEBO TOOLS #6306

Flashlight, 3, AA, Yes, LED, Aluminum, Black, 7.43 in. H x 0.87 in. W x 1.12 in. D

SKU #64539793036
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Flashlight
Number of Cells: 3
Cell Size: AA
Battery Included: Yes
Bulb: LED
Material: Aluminum
Color: Black
Dimensions: 7.43 in. H x 0.87 in. W x 1.12 in. D

NEBO 6306 BIG LARRY C-O-B LED WORK