You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #2351-20

Cordless LED Stick Light, Lithium-Ion Battery, LED Bulb, Stainless Steel Hook, Rubber Case, Red

SKU # 04524230457 Manufacturer Series: M12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Stick Light
Battery Type: Lithium Ion
Battery Included: No
Bulb: LED
Material: Stainless Steel Hook, Rubber Case
Color: Red

Flashlights: Type - LED Stick Light; Battery Type - Lithium-Ion; Battery Included - No; Bulb - LED; Material - Stainless Steel Hook, Rubber Case; Color - Red; Additional Information - Voltage: 12V; Manufacturer Series - M12

Additional Info: Voltage: 12V