Menu Search
MAGLITE #SP2201H

Industrial Flashlight LED, Aluminum, Black

SKU # 03873953040 Manufacturer Series: Mini
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Flashlight
Number of Cells: 2
Cell Size: AA
Battery Included: Yes
Bulb: LED
Material: Aluminum
Color: Black

Flashlights and Lanterns: Type - Industrial Flashlight; Number of Cells - 2; Battery Type - AA; Battery Included - Yes; Bulb - LED; Material - Aluminum; Color - Black; Additional Information - Spot-to-Flood Focus, Candle Mode. Includes Holster and Spare Bulb in Tailcap; Manufacturer Series - Mini Maglite

Additional Info: Spot-to-Flood Focus, Candle Mode. Includes Holster and Spare Bulb in Tailcap