Menu Search
Flashlights and Lanterns Industrial Flashlight Aluminum, Red

MAGLITE #S2D036

Industrial Flashlight Aluminum, Red

SKU #03873901230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Flashlight
Number of Cells: 2
Cell Size: D
Battery Included: Yes
Material: Aluminum
Color: Red

Additional Info: Spot-to-Flood Focus, Spare Bulb in Tailcap, Pkg: Hang Pack