Menu Search
MAGLITE #M2A03H

Industrial Flashlight Aluminum, Red

SKU # 03873906053 Manufacturer Series: Mini
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Flashlight
Number of Cells: 2
Cell Size: AA
Battery Included: Yes
Material: Aluminum
Color: Red

Flashlights and Lanterns: Type - Industrial Flashlight; Number of Cells - 2; Battery Type - AA; Battery Included - Yes; Material - Aluminum; Color - Red; Additional Information - Spot-to-Flood Focus, Spare Bulb in Tailcap, Supplied with Holster; Manufacturer Series - Mini Maglite

Additional Info: Spot-to-Flood Focus, Spare Bulb in Tailcap, Supplied with Holster