KOEHLER-BRIGHT STAR #60101

Flashlight Hi Vis Green AA

SKU: 01673160101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flashlight
Number of Cells: 3
Cell Size: AA
Bulb: LED
Color: Hi-Vis Green
Description
Flashlights: Type - Flashlight; Number of Cells - 3; Battery Type - AA; Bulb - LED; Color - Hi Vis Green; Additional Information - Battery Type: Alkaline, Lamp Life: 30000 Hour
Additional Info: Battery Type: Alkaline, Lamp Life: 30000 Hour