Menu Search
Search
INDUSTRIAL SUPPLIES MISC #TEC-40

Flashlight, Submersible, Contents: Strap

SKU # 78404193901 Manufacturer Series: Princeton Tec TEC 40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Submersible Flashlight
Number of Cells: 4
Cell Size: AA
Battery Included: Yes
Bulb: Halogen
Material: Plastic, Rubber Overlay
Color: Yellow/Black

Flashlights and Lanterns: Type - Submersible Flashlight; Number of Cells - 4; Battery Type - AA; Battery Included - Yes; Bulb - Halogen; Material - Plastic, Rubber Overlay; Color - Yellow/Black; Additional Information - Waterproof to 100M. Focused Narrow Beam. Includes Strap; Manufacturer Series - Princeton Tec TEC 40

Additional Info: Waterproof to 100M. Focused Narrow Beam. Includes Strap