The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
FLUKE #FLASH-175

Amprobe Flashlight, AA Alkaline Battery, 2 Cells, LED, Metal

SKU # 09596952743
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashlight
Number of Cells: 2
Battery Type: Alkaline
Cell Size: AA
Bulb: LED
Material: Metal
Dimensions: 5.91 in. H x 1.10 in. W
Listings: CE
Lumens: 175

Easily illuminate a space 40ft (12m) away with the 175 lumen output of the Flash-175. Using the same CREE LED technology and construction, the FLASH-175 is an excellent choice for those looking for superior light output and long service life.