You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EVEREADY #HCSP61E

Energizer Spotlight, AA Battery, 6 Cells, LED Bulb, Black/Gray

SKU # 03980012224
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Professional Spotlight
Number of Cells: 6
Battery Type: AA
Battery Included: Yes
Bulb: LED
Material: Rugged Polymer and Durable Over-Mold Maximize Shock Absorption
Color: Black/Gray