EVEREADY #EVEL25IN

Flashlight, D Battery, 2 Cells, LED Bulb, Plastic, Red

SKU: 03980012792
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flashlight
Number of Cells: 2
Cell Size: D
Battery Included: No
Bulb: LED
Material: Plastic
Color: Red
Description
EV-REDY EVEL25IN LED FLASHLIGHT