Menu Search
Search
EVEREADY #E251Y

Economy Flashlight KPR102, Polypropylene, Yellow/Black

SKU # 03980000245
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Economy Flashlight
Number of Cells: 2
Cell Size: D
Battery Included: No
Bulb: KPR102
Material: Polypropylene
Color: Yellow/Black

Flashlights and Lanterns: Type - Economy Flashlight; Number of Cells - 2; Battery Type - D; Battery Included - No; Bulb - KPR102; Material - Polypropylene; Color - Yellow/Black; Additional Information - Magnet, Hanging Ring

Additional Info: Magnet, Hanging Ring