Industrial Flashlight Aluminum, Black

SKU: 71820525003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Flashlight
Number of Cells: 2
Battery Type: AA
Battery Included: Yes
Material: Aluminum
Color: Black
Manufacturer Series: Mini Maglite
Flashlights and Lanterns: Type - Industrial Flashlight; Number of Cells - 2; Battery Type - AA; Battery Included - Yes; Material - Aluminum; Color - Black; Additional Information - Spot-to-Flood Focus, Spare Bulb in Tailcap; Manufacturer Series - Mini Maglite
Additional Info: Spot-to-Flood Focus, Spare Bulb in Tailcap