Menu Search
Flashlights and Lanterns Rechargeable Worklight Xenon, Yellow/Black

DEWALT #DW908

Rechargeable Worklight Xenon, Yellow/Black

SKU #02887500908
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rechargeable Work Light
Number of Cells: 1
Battery Type: Ni-Cad or Ni-MH Pack
Battery Included: No
Bulb: Xenon
Color: Yellow/Black

Flashlights and Lanterns: Type - Rechargeable Worklight; Number of Cells - 1; Battery Type - NiCd or NiMH Pack; Battery Included - No; Bulb - Xenon; Color - Yellow/Black; Additional Information - Battery: 18V, 3 Hours per Charge. Rotating Head; Manufacturer Series - DeWalt

Additional Info: Battery: 18V, 3 Hours per Charge. Rotating Head