Menu Search
DESIGNERS EDGE #L33SW

Worklight Halogen, Steel Housing, Orange

SKU # 09052960586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Worklight
Bulb: Halogen
Material: Steel Housing
Color: Orange
Dimensions: LxWxD: 11 x 8.67 x 5.8 in.
Listings: UL, CUL
Watts: 500W

Flashlights and Lanterns: Type - Worklight; Bulb - Halogen; Material - Steel Housing; Color - Orange; Dimensions - 11.00 in. L x 8.67 in. W x 5.80 in. D; Listings - UL, CUL; Watts - 500; Additional Information - 120V AC, Lumens: 8000, 3 ft Power Cord