Menu Search
CEDARBERG #8702-078

Worklight Black

SKU # 40143698999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Worklight
Color: Black
Watts: 20W

Flashlights and Lanterns: Type - Worklight; Color - Black; Watts - 20W; Additional Information - Voltage: 115 V, Lamp Type: Halogen, Adjustable Arm Type: Gooseneck, Arm Length: 12 in., Cord Length: 20 ft, Non-Magnifying, Magnetic Mount

Additional Info: Voltage: 115 V, Lamp Type: Halogen, Adjustable Arm Type: Gooseneck, Arm Length: 12 in., Cord Length: 20 ft, Non-Magnifying, Magnetic Mount