Menu Search
BIG BEAM EMERGENCY SYTEMS #1766C

Sealed Beam Lantern PAR46, Steel , 20 gauge, Gray, Chrome

SKU # 78633133210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sealed Beam Lantern
Number of Cells: 1
Battery Type: 7.5V/Screw
Battery Included: No
Bulb: PAR-46
Material: Steel, 20 Gauge
Color: Gray, Chrome

Flashlights and Lanterns: Type - Sealed Beam Lantern; Number of Cells - 1; Battery Type - 7.5-Volt/Screw; Battery Included - No; Bulb - PAR46; Material - Steel , 20 gauge; Color - Gray, Chrome; Additional Information - Spot-Off-Flood Toggle, 270-Deg Vertical Head, Candlepower: 63,000

Additional Info: Spot-Off-Flood Toggle, 270-Deg Vertical Head, Candlepower: 63,000