Menu Search

BIG BEAM EMERGENCY SYTEMS #266

Sealed Beam Lantern PAR36, Steel , 20 gauge, Red, Chrome

SKU: 78633132410
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Sealed Beam Lantern
Number of Cells: 1
Battery Type: 6V
Battery Included: Yes
Bulb: PAR-36
Material: Steel, 20 Gauge
Color: Red, Chrome
Description
Flashlights and Lanterns: Type - Sealed Beam Lantern; Number of Cells - 1; Battery Type - 6-Volt; Battery Included - Yes; Bulb - PAR36; Material - Steel , 20 gauge; Color - Red, Chrome; Additional Information - 90-Deg Vertical Head, Candlepower: 44,000
Additional Info: 90-Deg Vertical Head, Candlepower: 44,000