Menu Search
STREAMLIGHT #75956

Stinger Lens/Reflector Assembly, 1.60 in. D, Polycarbonate/Clear, Stinger/Stinger XT Flashlight

SKU # 08092675956
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Lens Reflector Assembly
Light Type: Flashlight
Light Model: Stinger, Stinger XT
Material: Polycarbonate, Clear
Size: D: 1.6 in.

Flashlight Replacement Parts: Type - Lens Reflector Assembly; Light Type - Flashlight; Light Model - Stinger, Stinger XT; Material - Polycarbonate, Clear; Size - 1.60" D; Manufacturer Series - Stinger