Menu Search
Flashlight Accessories Lamp Module, Flashlight, Xenon, Survivor SL-90
STREAMLIGHT #90030

Lamp Module, Flashlight, Xenon, Survivor SL-90

SKU # 08092690030 Manufacturer Series: Survivor
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Replacement Part
Type: Replacement Flashlight Lamp Module
Bulb Type: Xenon
Packaging: 1/Pk.
For Use With: Streamlight Survivor SL-90 Flashlight (Original Version)

Replacement Flashlight Lamp Module; Bulb Type: Xenon; For Use With: Streamlight Survivor SL-90 Flashlight (Original Version); Packaging: 1/Pk.; Manufacturer Series: Survivor

Additional Info: Lamp: Replacement for origainal SL-90 Flashlight. Application: Survivor Flashlight; Number of Cells--1; Battery Type--Ni-Cad Pack