Menu Search
Search
STREAMLIGHT #33004

Lamp Module, Flashlight, Xenon, Streamlight 1PJH2

SKU # 08092633004
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Replacement Flashlight Lamp Module
Bulb Type: Xenon
Voltage: 3.7V
Watts: 2.8W
Amps: 0.76A
Average Life - hrs: 30 hr.
For Use With: Streamlight 1PJH2 Flashlight

Replacement Flashlight Lamp Module; Bulb Type: Xenon; For Use With: Streamlight 1PJH2 Flashlight; Voltage: 3.7V; Amps: 0.76A; Watts: 2.8W; Average Life - hrs: 30 hr.; Packaging: ;

Additional Info: 16,000 Candle Power