Menu Search
STREAMLIGHT #25090

Holster, 3 Cells, C Battery

SKU # 08092625090 Manufacturer Series: SL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Holster
Type: Flashlight Holster
Number of Cells: 3
Battery Type: C

Flashlight Holsters: Type - Flashlight Holster; Number of Cells - 3; Battery Type - C; Additional Information - Material: Nylon; Manufacturer Series - SL

Additional Info: Material: Nylon