Menu Search
Flashlight Accessories Bulb, Flashlight, Krypton, 2 D Cell

RAYOVAC #K2-2TA

Rayovac® Bulb, Flashlight, Krypton, 2 D Cell

SKU #01280037614
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Krypton
Base: Flanged
Voltage: 2.4V
Watts: 1.68W
Amps: 0.7A
Packaging: 2/Pk.
For Use With: 2 D Cell Flashlights

Replacement Flashlight Bulb; Bulb Type: Krypton; Base: Flanged; For Use With: 2 D Cell Flashlights; Voltage: 2.4V; Amps: 0.7A; Watts: 1.68W; Packaging: 2/Pk.;

Additional Info: Number of Cells--2; Battery Type--D