Menu Search
Flashlight Accessories Lamp Module, Flashlight, Xenon, StealthLite 2400
PELICAN #2404

Lamp Module, Flashlight, Xenon, StealthLite 2400

SKU # 78032292020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Replacement Part
Type: Replacement Flashlight Lamp Module
Bulb Type: Xenon
Packaging: 1/Pk.
For Use With: StealthLite 2400 Flashlight

Replacement Flashlight Lamp Module; Bulb Type: Xenon; For Use With: StealthLite 2400 Flashlight; Packaging: 1/Pk.;

Additional Info: Replacement Lamp Module: StealthLite 2400; Number of Cells--4; Battery Type--AA